Shop All Outdoor Lounge Sets
Alaterre Furniture
Barton 7-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 6 Stackable Patio Chairs
Mfr # 80-OUTD-WD-DIN-SET2
Zoro # G408400072
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 170.56 lbs.
- Length 34"
- Width 63.9"
- Color Brown
- Height 29.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # 80-OUTD-WD-DIN-SET2
- Zoro # G408400072
- UPC # 196593993949
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Length | 34" |
Width | 63.9" |
Height | 29.5" |
Details
Weight | 170.56 lbs. |
Color | Brown |
Material | Eucalyptus |
Weight Capacity | Table 125lbs.; Chair 300 lbs. |
Description
Discover a stylish alternative to traditional outdoor furniture with the Patio Dining Set. This patio set comes with a dining table and 6 outdoor chairs that are made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability and longevity. The stain-resistant, fade-proof, liquid-repellent upholstered cushions on the stackable chairs are made with high-performance water-resistant poly covers that are easily removable for simple cleaning. The dining table set is large enough to fit 6 people and can be used for enjoying a meal outdoors, taking a break from the pool, or use it inside as a kitchen table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET PTO Clutch Belt Fits John Deere TCU16907 7078316 265636 (C-BLT-0048-810)
- MTD Key-Ignition Blk (925-1745A)
- STENS Hi Lift Blade John Deere Commercial Walk Behind 21" Lawn Mower 330-845 (330-845)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- ALATERRE FURNITURE 8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan (ANOK01RD05S6)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- W UNLIMITED 6 in. Earth Adirondack Chair with Phone & Cup Holder, Sky Blue (SW2101SB-CHOT)
- SAFAVIEH Kobina Outdoor Living Set, Black & Black - 5 Piece (PAT7314C-2BX)
- Alaterre Furniture Patio Furniture