Alaterre Furniture

Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs


product price: $694.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 34"
  • Material Eucalyptus
  • Width 63.9"
  • Weight 137.29 lbs.
  • Height 29.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 34"
Width 63.9"
Height 29.5"

Details

Material Eucalyptus
Weight 137.29 lbs.
Color Brown
Weight Capacity Table 125lbs.; Chair 300 lbs.

Description

Discover a stylish alternative to traditional outdoor furniture with the Patio Dining Set. This patio set comes with a dining table and 4 outdoor chairs that are made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability and longevity. The stain-resistant, fade-proof, liquid-repellent upholstered cushions on the stackable chairs are made with high-performance water-resistant poly covers that are easily removable for simple cleaning. The dining table set is large enough to comfortably fit 4 people and can be used for enjoying a meal outdoors, taking a break from the pool, or use it inside as a kitchen table.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.