Shop All Bed Frames
Alaterre Furniture
Aurora Twin Wood Bed, White
Mfr # AJAU10WH
Zoro # G0224999
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Depth 78
- Width 42
- Weight 56
- Height 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AJAU10WH
- Zoro # G0224999
- UPC # 848595010628
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Depth | 78 |
Width | 42 |
Height | 39 |
Details
Color | White |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 56 |
Description
Aurora is a versatile, mission styled bunk bed. Constructed of Brazilian Pine, this bed is durable and sturdy. No box spring needed. The included slats provide plenty of support. With multiple finishes this bunk bed is the perfect addition to any child or guest room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- OFFICE STAR Managerial Chair, Leather, 18-1/4" to 22-1/2" Height, Black (6876)
- NATIONAL PUBLIC SEATING Adjustable Stool, Steel, Vinyl, Black (6424H-10)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 48" 1/2 Round (WFT5-48HALF)
- ALATERRE FURNITURE Aurora Corner L-Shaped Twin Wood Bed Set, White (AJAU11WH)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed with Storage Drawers, Espresso (AJPP20P0S)
- ALATERRE FURNITURE MOD Full Bed (AJMD2020WH)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Dove Gray (AJJP1080)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Dove Gray (AJME1080)
- ALATERRE FURNITURE Alaterre Underbed Storage Drawers, Set of 2, White (AJ0049WH)
- DONCO Donco PD-790AAG-B-785AG Twin Size Louver Low Loft with Slide & Blue Tent in Antique Grey (PD_790AAG_B_785AG)
- Alaterre Furniture Beds and Mattresses