Shop All Bed Frames
Alaterre Furniture
Aurora Twin Over Twin Wood Bunk Bed with Storage Drawers, White
Mfr # AJAU00WHS
Zoro # G8332584
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pine
- Overall Height 65
- Overall Width 42
- Overall Length 78
- Weight 168.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AJAU00WHS
- Zoro # G8332584
- UPC # 848595010710
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Overall Height | 65 |
Overall Width | 42 |
Overall Length | 78 |
Length | 78 |
Width | 42 |
Height | 65 |
Details
Color | White |
Material | Pine |
Weight | 168.9 |
Description
Aurora is a versatile, Mission bunk bed. With its Brazilian Pine construction this bed is well made for your family.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- MARTEX Wash Towel, Cotton/Polyester, White, PK12 (7135396)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Pink and White Bottom Tent (AJRX10P0ATPWH)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, Espresso (AJJP00P0)
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, White (AJPP10WH)
- ALATERRE FURNITURE Arden 5-Piece Wood Bedroom Set with Queen Bed, Two 2- Nightstands with open shelf, Chest, Dresser (ANAN022343029)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- ALATERRE FURNITURE MOD Full Bed (AJMD2020WH)
- FLASH FURNITURE Bedford Headboard, Twin Size, White Fabric (HG-HB1704-T-W-GG)
- Alaterre Furniture Bed Frames