Shop All Bed Frames
Alaterre Furniture
Aurora Twin Over Twin Wood Bunk Bed, Dove Gray, Width: 42
Mfr # AJAU0080
Zoro # G8332679
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pine
- Overall Height 65
- Overall Width 42
- Overall Length 78
- Width 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJAU0080
- Zoro # G8332679
- UPC # 848595010697
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Overall Height | 65 |
Overall Width | 42 |
Overall Length | 78 |
Width | 42 |
Height | 65 |
Length | 78 |
Details
Color | Dove Gray |
Material | Pine |
Weight | 142 |
Description
Aurora is a versatile, Mission bunk bed. With its Brazilian Pine construction this bed is well made for your family.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE SilverStone Technologies NT08-115X-V2 92 mm Nitrogon Series Low Profile CPU Cooler (NT08-115X-V2)
- HON Office Desk, 24" D, 45-1/4" W, 29-1/2" H, Mocha, Laminate (HON34002RMOP)
- ROBOT COUPE Safety Rod Assembly (39214)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent (AJRX10WHATBRE)
- ALATERRE FURNITURE Arden 5-Pc Wood Bedroom Set w/King Bed, Two 2-Drwr Nightstands, 5-Drwr Chest, 6-Drwr Dresser, Gray (ANAN011344032)
- ALATERRE FURNITURE MOD Full Bed (AJMD2020WH)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Cinnamon with Red and Blue Bottom Tent (AJRX10CIATRBL)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Chestnut (AJME1070)
- BESTAR Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate (85893-31)
- Alaterre Furniture Bed Frames