Shop All Bed Frames
Alaterre Furniture
Aurora Twin Over Full Wood Bunk Bed, Dove Gray, Width: 58
Mfr # AJAU0180
Zoro # G8332076
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pine
- Overall Height 65
- Overall Width 58
- Overall Length 78
- Length 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJAU0180
- Zoro # G8332076
- UPC # 848595010765
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Overall Height | 65 |
Overall Width | 58 |
Overall Length | 78 |
Length | 78 |
Height | 65 |
Width | 58 |
Details
Color | Dove Gray |
Material | Pine |
Weight | 180 |
Description
Aurora is a versatile, mission styled bunk bed. Constructed of Brazilian Pine, this bed is durable and sturdy. No box spring needed. The included slats provide plenty of support. Each bed has guardrails on both sides for safety. For added versatility the included ladder can be used on either side of the bed. With multiple finishes this bunk bed is the perfect addition to any child or guest room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Chrome, Contemporary (I 2357)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- ALATERRE FURNITURE Arden 5-Pc Wood Bedroom Set w/King Bed, Two 2-Drwr Nightstands, 5-Drwr Chest, 6-Drwr Dresser, White (ANAN011344031)
- ALATERRE FURNITURE Windsor Panel Wood Twin Bed, Driftwood White (ANWI1131)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent (AJRX10WHATBRE)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Dove Gray Frame and Pink/White Bottom Playhouse Tent (AJJP0080ATPWH)
- BAXTON STUDIO Avignon Modern Grayish Beige Upholstered Full Size Headboard (124-6865)
- Alaterre Furniture Bed Frames