Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Athens All-Weather Wicker Two-Seat Outdoor Brown Bench with Light Gray Cushions
Mfr # AWWB02BB
Zoro # G0224420
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chocolate Brown
- Material Aluminum
- Width 62
- Height 27
- Weight 32.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWB02BB
- Zoro # G0224420
- UPC # 848595013902
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 62 |
Height | 27 |
Depth | 27 |
Details
Color | Chocolate Brown |
Material | Aluminum |
Weight | 32.97 |
Description
Modern all-weather wicker bench will whisk you away to a tropical island. With the dark brown wicker seat, dark wood legs and light gray cushions this bench is unique and versatile. Perfect for your porch or patio this two-seat bench is comfortable and will withstand many weather conditions. Cushions are weather-resistant; recommend to store in a covered location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Valves Auto Anti-Siphon Plasti (TM825AS)
- ZORO SELECT 3/8 (F)NPT Quick Connect Coupler, 4000 PSI Max Pressure, Brass/Stainless Steel (1MDG7)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-230-90 Low Pressure Reg Bulk 9:00 Vent (MEGR-230-90)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- LANCASTER TABLE & SEATING Silver Outdoor Side Chair (427CTSSDCHM)
- Alaterre Furniture Patio Furniture