Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Athens All-Weather Brown Wicker Outdoor Chairs with Light Gray Cushions, Set of 2
Mfr # AWWB01BB
Zoro # G0225489
product price: $279.99
/pk 2, $140.00/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chocolate Brown
- Material Aluminum
- Width 30
- Height 27
- Weight 35.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWB01BB
- Zoro # G0225489
- UPC # 848595013896
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 30 |
Height | 27 |
Depth | 27 |
Details
Color | Chocolate Brown |
Material | Aluminum |
Weight | 35.89 |
Description
Modern set of 2 all-weather wicker chairs will whisk you away to a tropical island. With the dark brown wicker seat, dark wood legs and light gray cushions this set is unique and versatile. Perfect for your porch or patio these chairs are comfortable and will withstand many weather conditions. Cushions are weather-resistant; recommend to store in a covered location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Round Top Landscape Staple (OTK20-0720)
- NATIONAL HARDWARE CDOOR HINGE REM RAMP BRS (N173-823)
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG15TVP Decor Receptacle with Cover - 15A, 125V, White (DG15TVP)
- TERRO Station Bait Roach (T500)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- Alaterre Furniture Outdoor Chairs