Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Asti All-Weather Wicker Three-Seat Reclining Sofa with Cushions
Mfr # AWWF01FF
Zoro # G9190355
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material All weather wicker
- Width 75
- Height 37
- Overall Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWWF01FF
- Zoro # G9190355
- UPC # 848595018303
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 75 |
Height | 37 |
Overall Length | 30 |
Overall Height | 37 |
Overall Width | 75 |
Length | 30 |
Details
Color | Dark Gray |
Material | All weather wicker |
Weight | 87.03 |
Description
Take outdoor entertaining to the next level with this gorgeous all weather wicker collection. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions add to the comfort and style of this collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- ZORO SELECT Snow Fence, 4 ft. H, 50 ft. L, Orange (90600004)
- SUN JOE Semi-Chisel Pole Chain Saw Chain, 8" (SWJ-8CHAIN)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Bronze, Commercial (FUB120BZE)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- Alaterre Furniture Patio Dining Chairs & Stools