Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Asti All-Weather Wicker Outdoor 26"H Cocktail Table
Mfr # AWWF04FF
Zoro # G8332198
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material Tempered glass
- Width 58
- Height 26
- Length 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWWF04FF
- Zoro # G8332198
- UPC # 848595016811
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 58 |
Height | 26 |
Length | 33 |
Overall Length | 33 |
Overall Height | 26 |
Overall Width | 58 |
Details
Color | Dark Gray |
Material | Tempered glass |
Weight | 59.73 |
Description
Take outdoor entertaining to the next level with this gorgeous all-weather wicker collection. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. This 26"H cocktail table will be the centerpiece of your outdoor gatherings. Outdoor recliner, sofa and ottoman also available in the collection to complete the perfect outdoor space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Fitting On Pressure Water (PW909103K)
- TIGER LIGHTS 24W LED Sealed Round Light For Case/International Harvester 1026, 1066; (TL2050)
- TECUMSEH Ring Set (310239)
- LOGO BRANDS Washington Football Team Checkerboard Canopy (632-42C)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Overall Width: 70 (AWWC024457CC)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Armchair with Cushions (AWWC025CC)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- Alaterre Furniture Patio Dining Chairs & Stools