Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Asti All-Weather Wicker Outdoor 15" Square Ottomans with Cushions, Set of 2
Mfr # AWWF02FF
Zoro # G8331735
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material All weather wicker
- Width 15
- Height 13
- Overall Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWWF02FF
- Zoro # G8331735
- UPC # 848595016798
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15 |
Height | 13 |
Overall Width | 15 |
Overall Height | 13 |
Length | 15 |
Overall Length | 15 |
Details
Color | Dark Gray |
Material | All weather wicker |
Weight | 11.45 |
Description
Take outdoor entertaining to the next level with this gorgeous all weather wicker collection. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions add to the comfort and style of this collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Bypass Pruner, 1" Capacity (41403)
- GREENSCAPES 3 ft. W X 50 ft. L Polypropylene Landscape Fabric (46647)
- CHAPIN 3 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20003)
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- ALATERRE FURNITURE Monaco All-Weather Outdoor 17" Square Ottomans, Set of 2 (AWWH03HH)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- BOOK PUBLISHING CO Steel Plus Woven Fabric Nantucket Patio Dining Swivel Rocker Chair (GR3241980)
- Alaterre Furniture Patio Dining Chairs & Stools