Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Material: All weather wicker
Mfr # AWWF0124FF
Zoro # G8332898
product price: $1,505.99
/ea
Free Shipping & Returns
$1,505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material All weather wicker
- Width 75
- Height 37
- Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWF0124FF
- Zoro # G8332898
- UPC # 848595018327
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 75 |
Height | 37 |
Length | 30 |
Overall Height | 37 |
Overall Width | 75 |
Overall Length | 30 |
Details
Color | Dark Gray |
Material | All weather wicker |
Weight | 158.21 |
Description
Take outdoor entertaining to the next level with this gorgeous all weather wicker collection. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions add to the comfort and style of this collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Viton Valve (6-4324-9)
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Fiberglass Handle (92716)
- ECHO 18 in Not Battery Operated Gas Powered Chainsaw (CS-4910-18)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table (AWWF04FF)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Overall Width: 70 (AWWC024457CC)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- Alaterre Furniture Patio Dining Chairs & Stools