Shop All Bed Frames
Alaterre Furniture
Arden Panel Wood Queen Bed
Mfr # ANAN3029
Zoro # G504407791
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Driftwood
- Material Pine
- Width 65
- Length 86
- Weight Capacity 130.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANAN3029
- Zoro # G504407791
- UPC # 848595021457
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Bed Size | Queen |
Width | 65 |
Length | 86 |
Height | 50 |
Details
Color | Light Driftwood |
Material | Pine |
Weight Capacity | 130.6 |
Description
Simple yet striking, this bedroom collection transforms your space into an inviting haven. The centerpiece of your restful retreat, this bed is the perfect spot to curl up at the end of the day. The versatile style complements a wide array of styles ranging from modern rustic to a boho retreat. Made of solid pine wood. These pieces are well constructed, durable, and will last for years to come. The light driftwood finish highlights tonal variations, grain and marks that are unique to each piece. Each bed includes slats so there is no box spring required. Incorporated with a high profile headboard and low profile footboard, it will be a perfect addition to your restful retreat. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.125", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-T-A-GG)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- ALATERRE FURNITURE Addison Cinnamon Finish Wood Junior Loft Bed; Blue Tent and Playhouse with Red Trim, Cinnamon (AJLA10CI)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Espresso (AJJP10P0)
- ALATERRE FURNITURE Alaterre Underbed Storage Drawers, Set of 2, Espresso (AJ0049P0)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Dove Gray (AJHO1080)
- ALATERRE FURNITURE Arden 4-Piece Wood Bedroom Set with Queen Bed, 2-Drawer Nightstand, Chest, Dresser (ANAN01343029)
- COASTER coaster 460074 Logan Beds Trundle with Storage in Cappuccino (460074)
- Alaterre Furniture Bed Frames