Shop All Bed Frames
Alaterre Furniture
Arden 5-Piece Wood Bedroom Set with King Bed, Two 2-Drawer Nightstands, Chest, Dresser
Mfr # ANAN011344029
Zoro # G004407840
product price: $2,256.99
/ea
Free Shipping & Returns
$2,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Driftwood
- Material Pine
- Weight Capacity 465.8
- Length 86
- Width 81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANAN011344029
- Zoro # G004407840
- UPC # 848595021518
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Bed Size | King |
Length | 86 |
Width | 81 |
Height | 50 |
Details
Color | Light Driftwood |
Material | Pine |
Weight Capacity | 465.8 |
Description
Simple yet striking, this 5-piece bedroom set transforms your space into an inviting haven. The centerpiece of your restful retreat, this bed is the perfect spot to curl up at the end of the day. The versatile style complements a wide array of styles ranging from modern rustic to a boho retreat. Made of solid pine wood. The set includes a king bed, two 2-drawer nightstand, 5-drawer chest, and 6-drawer double dresser. The light driftwood finish highlights tonal variations, grain and marks that are unique to each piece. This set will be a perfect addition to your restful retreat. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- BOSS Task Chair, Fixed, Black (B670-BK)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- ALATERRE FURNITURE Alaterre Underbed Storage Drawers, Set of 2, Espresso (AJ0049P0)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Espresso (AJJP10P0)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, White (AJHO11WH)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Cinnamon (AJHO10CI)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Dove Gray (AJJP1080)
- BAXTON STUDIO Netti Dark Grey Upholstered 2-Drawer Queen Size Platform Storage Bed (161-9905)
- Alaterre Furniture Bed Frames