Shop All Bed Frames
Alaterre Furniture
Arden 5-Pc Wood Bedroom Set w/King Bed, Two 2-Drwr Nightstands, 5-Drwr Chest, 6-Drwr Dresser, White
Mfr # ANAN011344031
Zoro # G108663142
product price: $2,193.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,193.99
Free 30-Day Returns
Key Features
- Bed Size King
- Color Driftwood White
- Material Pine, Metal
- Overall Height 50"
- Overall Width 81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANAN011344031
- Zoro # G108663142
- UPC # 848595043374
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Bed Size | King |
Overall Height | 50" |
Overall Width | 81" |
Overall Length | 86" |
Details
Color | Driftwood White |
Material | Pine, Metal |
Description
Simple yet striking, this 5-piece bedroom set transforms your space into an inviting haven. The centerpiece of your restful retreat, this bed is the perfect spot to curl up at the end of the day. The versatile style complements a wide array of styles ranging from modern rustic to a boho retreat. Made of solid pine wood. The set includes a king bed, two 2-drawer nightstand, 5-drawer chest, and 6-drawer double dresser. The light driftwood finish highlights tonal variations, grain and marks that are unique to each piece. This set will be a perfect addition to your restful retreat. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Vinyl (493N78)
- BAXTON STUDIO Lamaria Modern Bohmenian Natural Brown Antique Rattan Footstool (219-12716-ZORO)
- SAFCO Floor Mat, Cushioned, Anti-Fatigue, Movable (2110BL)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, White (AJJP00WH)
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, White (AJPP10WH)
- ALATERRE FURNITURE MOD Full Bed (AJMD2020WH)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed, White, Material: Pine (AJAU00WH)
- ALATERRE FURNITURE Harmony Full Wood Platform Bed, White (AJHO20WH)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- BAXTON STUDIO Ally Beige Button-Tufted Nailhead King Size Winged Headboard (140-7522)
- Alaterre Furniture Bed Frames