Shop All Bed Frames
Alaterre Furniture
Arden 5-Pc Wood Bedroom Set w/King Bed, Two 2-Drwr Nightstands, 5-Drwr Chest, 6-Drwr Dresser, Gray
Mfr # ANAN011344032
Zoro # G508663148
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,193.99
Free 30-Day Returns
Key Features
- Material Pine, Metal
- Overall Height 50"
- Overall Width 81"
- Overall Length 86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANAN011344032
- Zoro # G508663148
- UPC # 848595043459
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Bed Size | King |
Overall Height | 50" |
Overall Width | 81" |
Overall Length | 86" |
Details
Color | Driftwood Gray |
Material | Pine, Metal |
Description
Simple yet striking, this 5-piece bedroom set transforms your space into an inviting haven. The centerpiece of your restful retreat, this bed is the perfect spot to curl up at the end of the day. The versatile style complements a wide array of styles ranging from modern rustic to a boho retreat. Made of solid pine wood. The set includes a king bed, two 2-drawer nightstand, 5-drawer chest, and 6-drawer double dresser. The light driftwood finish highlights tonal variations, grain and marks that are unique to each piece. This set will be a perfect addition to your restful retreat. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather/Polyurethane Executive Chair, 18" to 21-1/2", Fixed Arms (6GNN4)
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- BESTAR Norma L-Shaped Desk, Walnut Grey & White (181420-000035)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Cinnamon (AJPP20CI)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, White (AJJP00WH)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Cinnamon with Red and Blue Bottom Tent (AJRX10CIATRBL)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Cinnamon (AJHO10CI)
- ALATERRE FURNITURE MOD Full Bed (AJMD2020WH)
- ALATERRE FURNITURE Addison Wood Junior Loft Bed with Storage Drawers, Bookshelf, and Desk, Cinnamon (AJLA10CIS)
- Alaterre Furniture Bed Frames