Shop All Accent Furniture and Storage
Alaterre Furniture
Alpine Natural Live Edge Wood 48" Mantel Shelf
Mfr # AWAA4420
Zoro # G0295890
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Weight 25
- Height 7
- Depth 8
- Material Acacia Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWAA4420
- Zoro # G0295890
- UPC # 848595009981
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Height | 7 |
Depth | 8 |
Width | 48 |
Details
Color | Natural |
Weight | 25 |
Material | Acacia Wood |
Description
Alpine Live Edge mantel shelves are uniquely yours; style your entryway, living room or bedroom with this gorgeous natural Acacia wood mantel. The live edge shape will vary on every piece due to the unique features of the natural wood. No piece is exactly alike, the subtle imperfections such as knots and cracks are part of the wood's character. A clear natural finish enhances the beautiful features in each piece of solid acacia wood.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Ii' Canvas Art, 18x18 (WAG04777-C1818GG)
- ALATERRE FURNITURE Claremont 40" Rustic Wood Bench with Low Shelf (ANCM0474)
- ALATERRE FURNITURE Ryegate Solid Wood with Metal Coat Hooks with Storage, Natural (AWCC2420)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table (AMBA0220)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table, Slate Gray (AMBA11SG)
- ALATERRE FURNITURE Ryegate Natural Live Edge Solid Wood with Metal Square Coffee Table, Natural (AWCC1320)
- ALATERRE FURNITURE Coventry Wood End Table with Tray Shelf and Bottom Shelf (ANCT02WH)
- ALATERRE FURNITURE Modesto 27" Reclaimed Wood Square Coffee Table (AMSA1320)
- Alaterre Furniture Accent Furniture and Storage