Shop All Decorative Mirrors
Alaterre Furniture
Alpine Natural Live Edge Wood 36" Mirror
Mfr # AWAA1320
Zoro # G0248126
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36
- Color Natural
- Height 24
- Material Acacia Wood
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWAA1320
- Zoro # G0248126
- UPC # 848595009813
- Country of Origin India
- Category Decorative Mirrors
Dimensions
Width | 36 |
Height | 24 |
Depth | 2 |
Details
Color | Natural |
Material | Acacia Wood |
Weight | 30 |
Description
Alpine Live Edge Mirror is uniquely yours; style your entryway, living room or bedroom with this gorgeous natural Acacia wood mirror. Every mirror will be unique due to the natural qualities of the wood. The live edge is on the inside of the mirror frame while the outside of the mirror frame is square. Constructed of natural acacia wood. No piece is exactly alike, the subtle imperfections such as knots and cracks are part of the wood's character. A clear natural finish enhances the beautiful features in each piece of wood. Mirrors may be hung vertically or horizontally; a template is provided with the product instructions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mirror (AWAA1420)
- TAPIS RUGS Metal Wind Mill Wall Mirror (TA874279)
- ELK HOME Blade Mirror (H0036-10610)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- SAFAVIEH 1.5 x 36 x 36 in. Sun Mirror, Silver (MIR3007C)
- Alaterre Furniture Decorative Mirrors