Shop All Accent Furniture and Storage
Alaterre Furniture
Alpine Natural Live Edge Wood 36" Coat Hooks with Shelf
Mfr # AWAA3320
Zoro # G0237650
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Height 9
- Material Acacia Wood with metal hooks
- Depth 8
- Weight 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWAA3320
- Zoro # G0237650
- UPC # 848595009905
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 36 |
Height | 9 |
Depth | 8 |
Details
Material | Acacia Wood with metal hooks |
Weight | 21 |
Color | Natural |
Description
Alpine Live Edge Coat Hooks are uniquely yours; style your entryway, living room or bedroom with this gorgeous natural Acacia wood coat hook. The live edge shape will vary on every piece due to the unique features of the natural wood. No piece is exactly alike, the subtle imperfections such as knots and cracks are part of the wood's character. A clear natural finish enhances the beautiful features in each piece of solid acacia wood.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- SIGNMISSION Tiki Bar 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999569)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Wall Coat Hook (AMBA2920)
- ALATERRE FURNITURE Lloyd 60"H Hall Tree with Bench (ANLO3033)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Coffee Table, Height: 18 (AWAA1120S)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Large Coffee Table, Natural (AWDD1220)
- FLASH FURNITURE Daly Wall Mounted 34in Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-BRN-GG)
- Alaterre Furniture Accent Furniture and Storage