Shop All Accent Furniture and Storage
Alaterre Furniture
Alpine Natural Live Edge Wood 36" Coat Hooks
Mfr # AWAA2320
Zoro # G0237075
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Weight 10
- Depth 2
- Width 36
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWAA2320
- Zoro # G0237075
- UPC # 848595009875
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Depth | 2 |
Width | 36 |
Height | 6 |
Details
Color | Natural |
Weight | 10 |
Material | Acacia Wood with metal hooks |
Description
Alpine Live Edge Coat Hooks are uniquely yours; style your entryway, living room or bedroom with this gorgeous natural Acacia wood coat hook. The live edge shape will vary on every piece due to the unique features of the natural wood. No piece is exactly alike, the subtle imperfections such as knots and cracks are part of the wood's character. A clear natural finish enhances the beautiful features in each piece of solid acacia wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration I V2' Canvas Art, 24x24 (WAP08112-C2424GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-S0819-GG)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- ALERA Valencia Credenza Shells, Mahogany (ALEVA256624MY)
- ALATERRE FURNITURE Arcadia Acacia Wood 54" Coffee Table with Nesting Tables, Antiqued Mocha (ANAR1175)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table (ANCT14WH)
- ALATERRE FURNITURE Millwork Wood and Zinc Metal 40" Bench with Shelf (AWMW0471Z)
- ALATERRE FURNITURE Ryegate Solid Wood with Metal Wall Coat Hook, Natural (AWCC2920)
- ALATERRE FURNITURE Pomona Metal and Wood Bench, Slate Gray (AMBA03SG)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- BEY BERK INTERNATIONAL Bey-Berk International BB627IVR Ivory Leather 4 Level Multi Compartment Jewelry Box (BB627IVR)
- Alaterre Furniture Accent Furniture and Storage