Shop All Decorative Mirrors
Alaterre Furniture
Alpine Natural Live Edge Wood 24" Mirror
Mfr # AWAA1620
Zoro # G0242544
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 24
- Depth 2
- Color Natural
- Width 24
- Material Acacia Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWAA1620
- Zoro # G0242544
- UPC # 848595009851
- Country of Origin India
- Category Decorative Mirrors
Dimensions
Depth | 2 |
Width | 24 |
Height | 30 |
Details
Weight | 24 |
Color | Natural |
Material | Acacia Wood |
Description
Alpine Live Edge Mirror is uniquely yours; style your entryway, living room or bedroom with this gorgeous natural Acacia wood mirror. Every mirror will be unique due to the natural qualities of the wood. The live edge is on the inside of the mirror frame while the outside of the mirror frame is square. Constructed of natural acacia wood. No piece is exactly alike, the subtle imperfections such as knots and cracks are part of the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- SPIRELLA Stoneware Soap Holder Jaro Black and Petrol (10.20356)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mirror (AWAA1320)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mirror (AWAA1420)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- PARIS MIRROR Harmony Lighted Bathroom Mirror with 3000K (HARM32323000)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- HOLLAND BAR STOOL CO Pitt 15" x 26" Basketball Mirror (MBsktPittsb)
- HOLLAND BAR STOOL CO Ohio State 15" x 26" Basketball Mirror (MBsktOhioSt)
- Alaterre Furniture Decorative Mirrors