Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Albany All-Weather Wicker Outdoor Gray Corner Sectional Sofa, Overall Length: 94
Mfr # AWWD012204DD
Zoro # G9190145
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material Polyethylene Resin Wicker
- Width 94
- Height 30
- Overall Width 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWD012204DD
- Zoro # G9190145
- UPC # 848595014787
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 94 |
Height | 30 |
Overall Width | 94 |
Overall Height | 30 |
Length | 94 |
Overall Length | 94 |
Details
Color | Dark Gray |
Material | Polyethylene Resin Wicker |
Weight | 147.4 |
Description
Modern Light Gray All-Weather Wicker Outdoor collection features mixed materials for a stylish update to your patio or deck. Square arms and mid-century wooden legs add modern flair. The dark gray cushions provide comfort and are weather-resistant. Recommended to store the cushions indoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON BUSHING-VALVE GUIDE (557118)
- ATT SOUTHERN 155 Whiskey Barrel (HDR-055433)
- MAURITZON 9 ft 6 in x 11 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1012)
- STENS Inner Wire Length 100', For Use With 7/32" Od Conduit Lawn Mowers (295-063)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- Alaterre Furniture Patio Furniture