Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Albany All-Weather Wicker Outdoor Gray Corner Sectional Sofa, Overall Height: 30
Mfr # AWWD012205DD
Zoro # G9190416
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material Polyethylene Resin Wicker
- Width 94
- Height 30
- Weight 149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWD012205DD
- Zoro # G9190416
- UPC # 848595014794
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 94 |
Height | 30 |
Overall Length | 94 |
Overall Width | 94 |
Overall Height | 30 |
Length | 94 |
Details
Color | Dark Gray |
Material | Polyethylene Resin Wicker |
Weight | 149 |
Description
Modern Light Gray All-Weather Wicker Outdoor collection features mixed materials for a stylish update to your patio or deck. Square arms and mid-century wooden legs add modern flair. The dark gray cushions provide comfort and are weather-resistant. Recommended to store the cushions indoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 72" W x60" D, (12F621)
- BLACKSTONE Signature Stainless Steel Black/Silver Grill Spatula 1 pc (5195)
- LOGO BRANDS Texas Official-Size Autograph Football (218-93FA-1)
- NYLGLO South Carolina Flag, 4x6 Ft, Nylon (144870)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Windham All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWA04AA)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-SIL-GG)
- Alaterre Furniture Patio Furniture