Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top
Mfr # AWWD05DD
Zoro # G0224019
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Aluminum
- Width 29
- Height 26
- Depth 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWD05DD
- Zoro # G0224019
- UPC # 848595014091
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 29 |
Height | 26 |
Depth | 29 |
Details
Color | Brown |
Material | Aluminum |
Weight | 29.31 |
Description
Modern Light Gray All-Weather Wicker Outdoor collection features mixed materials for a stylish update to your patio or deck. Mid-century wooden legs add modern flair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST FRIENDS Deluxe Grazing Muzzle COB (1740-C)
- SUN JOE Snow Shovel Roof Rake Hardware, RJ204M (RJ204M-HP)
- VALHOMA Valhoma Draft Horse Extra Wide Halter RED (1991-RE)
- THE BRUSH MAN #12 Grain Scoop, Abs Poly, Wood Handle W/ D-Grip, 3PK (SCOOP-ABS-DW12)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Armchair with Cushions (AWWC025CC)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table (AWWF04FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 57"L Coffee Table (AWWC06CC)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- Alaterre Furniture Patio Dining Chairs & Stools