Shop All Bed Frames
Alaterre Furniture
Addison Espresso Finish Wood Junior Loft Bed; Red Tent and Playhouse with Blue Trim, Espresso
Mfr # AJLA10P0
Zoro # G0224956
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Depth 78
- Weight 72
- Width 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJLA10P0
- Zoro # G0224956
- UPC # 848595006645
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Depth | 78 |
Width | 43 |
Height | 47/66 |
Details
Color | Espresso |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 72 |
Description
Addison junior loft bed gives your child a fun place to play, sleep and dream. With its 27 3/8"H bottom playhouse area and arched top tent your child's imagination is the limit. They can be the king of their castle or the superhero that saves the day and then dream of their next adventure in their loft bed. Constructed with safety in mind, this bed features guard rails all the way around the sleeping area. For added versatility the ladder can be placed on either end of the bed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR BLACK 34" BLACK CABINETIZED T (WT34C2)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- OFFICE STAR Managerial Chair, Leather, 18-1/4" to 22-1/2" Height, Black (6876)
- LEGO FLOWER BOUQET 756PC (10280)
- ALATERRE FURNITURE Aurora Corner L-Shaped Twin Wood Bed Set, White (AJAU11WH)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, Dove Gray (AJHO1180)
- ALATERRE FURNITURE Windsor Panel Wood Twin Bed, Driftwood White (ANWI1131)
- ALATERRE FURNITURE Arden Panel Wood Queen Bed (ANAN3029)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, White (AJPP20WH)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed, Cinnamon (AJRX10CIA)
- BAXTON STUDIO Kaia Mid-Century Modern Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11177-Zoro)
- Alaterre Furniture Beds and Mattresses