Shop All Dining Table Benches
Alaterre Furniture
Adam 48"L Solid Wood Bench
Mfr # ANAD04RNB
Zoro # G9190249
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pine
- Length 14
- Color Stain/Nitrocellulose Lacquer
- Overall Height 18
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANAD04RNB
- Zoro # G9190249
- UPC # 848595016651
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Length | 14 |
Overall Height | 18 |
Height | 18 |
Overall Width | 48 |
Overall Length | 14 |
Width | 48 |
Details
Material | Pine |
Color | Stain/Nitrocellulose Lacquer |
Weight | 46.5 |
Description
Add a unique touch to your home with this collection The lightly distressed black sawhorse leg design gives it a rustic, yet industrial feel. The solid wood top has a natural finish that features unique markings from the wood grain. This collection is sure to make a statement in your home. Made of solid wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- BAXTON STUDIO Elario Mid-Century Modern Two-Tone Grey and Walnut Brown Finished Wood 1-Drawer Nightstand (179-11019-Zoro)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood Gray (ANWI0432)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion, Gray (ANCT0540)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- OLYMPIA TOOLS VISE 4IN BENCH (38-604)
- Alaterre Furniture Dining Table Benches