Shop All Dining Table Benches
Alaterre Furniture
Adam 42"L Solid Wood Hook with Shelf and Bench Set
Mfr # ANAD0424RNB
Zoro # G9190407
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 66.5
- Overall Width 48
- Material Pine
- Length 14
- Overall Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANAD0424RNB
- Zoro # G9190407
- UPC # 848595018501
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Overall Width | 48 |
Length | 14 |
Overall Length | 14 |
Overall Height | 18 |
Width | 48 |
Height | 18 |
Details
Weight | 66.5 |
Material | Pine |
Color | Stain/Nitrocellulose Lacquer |
Description
Add a unique touch to your home with this collection The lightly distressed black sawhorse leg design gives it a rustic, yet industrial feel. The solid wood top has a natural finish that features unique markings from the wood grain. This collection is sure to make a statement in your home. Made of solid wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 1-5/8" (11248000025)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion, Gray (ANCT0540)
- STANLEY Stanley Consumer Tools 232772 33 in. Heavy Duty Metal Express Folding Workbench; Black (232772)
- MANHATTAN COMFORT NoMad 67.91 Dining Bench, Nature (123GMC77)
- Alaterre Furniture Dining Table Benches