Shop All Table Sets
Alaterre Furniture
Adam 3-Piece Solid Wood Living Room Set, Overall Width: 48
Mfr # ANAD01112RNB
Zoro # G8331918
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 18
- Length 32
- Overall Width 48
- Material Pine
- Overall Length 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANAD01112RNB
- Zoro # G8331918
- UPC # 848595018488
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Overall Height | 18 |
Length | 32 |
Overall Width | 48 |
Overall Length | 32 |
Width | 48 |
Height | 18 |
Details
Material | Pine |
Color | Stain/Nitrocellulose Lacquer |
Weight | 86.6 |
Description
Add a unique touch to your home with this collection The lightly distressed black sawhorse leg design gives it a rustic, yet industrial feel. The solid wood top has a natural finish that features unique markings from the wood grain. This collection is sure to make a statement in your home. Made of solid wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 24" x 48", Grey (65807)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot (3P5.11.00055)
- WESTCLOX Ventura Black Wall Clock (461861)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Glossy White (205150030)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7883P)
- AMERIHOME Loft Rustic Gunmetal Pub Set with Wood Tops, 5 Piece Set (BSSET37)
- BAXTON STUDIO Flora Black Faux-Leather Upholstered Walnut Finished 5-Piece Pub Set (145-8073-8072)
- Alaterre Furniture Table Sets