Shop All Table Sets
Alaterre Furniture
Adam 3-Piece Solid Wood Living Room Set, Overall Width: 42
Mfr # ANAD01111RNB
Zoro # G8332137
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 77.78
- Material Pine
- Color Stain/Nitrocellulose Lacquer
- Overall Height 18
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANAD01111RNB
- Zoro # G8332137
- UPC # 848595018464
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Overall Height | 18 |
Length | 24 |
Overall Width | 42 |
Height | 18 |
Overall Length | 24 |
Width | 42 |
Details
Weight | 77.78 |
Material | Pine |
Color | Stain/Nitrocellulose Lacquer |
Description
Add a unique touch to your home with this collection The lightly distressed black sawhorse leg design gives it a rustic, yet industrial feel. The solid wood top has a natural finish that features unique markings from the wood grain. This collection is sure to make a statement in your home. Made of solid wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- FLASH FURNITURE Queen Size, Headboard, Decorative Metal (HG-HB1706-Q-GG)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- VINTIQUEWISE Square Carved Natural Wood Side and Coffee Table Handmade Living Room Furniture (QI004266)
- AMERIHOME Loft Rustic Gunmetal Pub Set with Wood Tops, 5 Piece Set (BSSET37)
- PROGRESSIVE FURNITURE Progressive Furniture T218-95 19 x 46 x 23 in. Driftwood - Pack of 3 (T218-95)
- Alaterre Furniture Table Sets