Shop All Outdoor Lounge Sets
Alaterre Furniture
8 Piece Set, Weston Table with 6 Chairs, and 10-Foot Auto Tilt Umbrella Tan
Mfr # ANWT03RD05S6
Zoro # G808399969
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38"
- Width 63"
- Color Natural
- Height 30"
- Weight 280.08 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANWT03RD05S6
- Zoro # G808399969
- UPC # 848595044258
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Length | 38" |
Width | 63" |
Height | 30" |
Details
Color | Natural |
Weight | 280.08 lbs. |
Material | Eucalyptus Grandis |
Weight Capacity | 100 Lbs, 300 Lbs |
Description
Gather with friends and family to enjoy conversations or meals outside with this stylish wood outdoor 8-piece dining set. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions, and the generously padded all-weather chair cushions will provide luxurious comfort all day long. The neutral wood finish and gray colored cushions will easily match with any accent pieces in your outdoor space. The 10-foot patio umbrella with auto tilt will protect your family and friends from the sun providing the perfect outdoor entertainment space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- FLOWZONE All Stainless-Steel Quick-Connect Spray Wand (FZAAKM)
- LITTLE GIANT Flat Back Bucket Org20Qt (P20FBORANGE6)
- CUB CADET Hinge, ASM, Mulch Plug (98702516A)
- ALATERRE FURNITURE Okemo Weather-Resistant Acacia Wood Outdoor 4pc Patio Set - Couch, Chairs, Table, Cream Cushions (ANOK030213ANO)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- ALATERRE FURNITURE 8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan (ANOK01RD05S6)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- Alaterre Furniture Patio Furniture