Shop All Outdoor Lounge Sets
Alaterre Furniture
8 Piece Set, Weston Table with 6 Chairs, 10-Foot Rectangular Umbrella Beige
Mfr # ANWT03RE13S6
Zoro # G808400153
Free Shipping & Returns
$1,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30"
- Length 38"
- Color Natural
- Width 63"
- Material Eucalyptus Grandis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANWT03RE13S6
- Zoro # G808400153
- UPC # 848595044647
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Height | 30" |
Length | 38" |
Width | 63" |
Details
Color | Natural |
Material | Eucalyptus Grandis |
Weight | 278.47 lbs. |
Weight Capacity | 100 Lbs, 300 Lbs |
Description
Gather with friends and family to enjoy conversations or meals outside with this stylish wood 8-piece dining set. Its clean lines and simplicity add refinement to any patio setting. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions, and the generously padded all-weather chair cushions will provide luxurious comfort all day long. The neutral wood finish and gray colored cushions will easily match with any accent pieces in your outdoor space. The set also includes a 10-foot rectangular umbrella. The sun umbrella outdoor patio shade is an attractive piece of outdoor dcor that provides quality sun protection whether youre entertaining guests on the deck or lounging by your swimming pool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- MAYNE Nantucket Window Box 4' - White (4831-W)
- ILC Replacement For Cameron Sino Cs-Crs300Bl Battery (CS-CRS300BL)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- ALATERRE FURNITURE Okemo Weather-Resistant Acacia Wood Outdoor 4pc Patio Set - Couch, Chairs, Table, Cream Cushions (ANOK030213ANO)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- ALATERRE FURNITURE 8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan (ANOK01RD05S6)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- SAFAVIEH Abdul Living Patio Set, Natural & White - 4 Piece (PAT7504D)
- Alaterre Furniture Patio Furniture