Shop All Outdoor Lounge Sets
Alaterre Furniture
8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Terre Cotta
Mfr # ANOK01RD10S6
Zoro # G208400074
product price: $1,698.99
/ea
Free Shipping & Returns
$1,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity (6) 300 Lbs, 125 Lbs
- Weight 207.57 lbs.
- Material Acacia
- Color Natural
- Height 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANOK01RD10S6
- Zoro # G208400074
- UPC # 848595043749
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Height | 29" |
Width | 63" |
Length | 35" |
Details
Weight Capacity | (6) 300 Lbs, 125 Lbs |
Weight | 207.57 lbs. |
Material | Acacia |
Color | Natural |
Description
Enjoy hosting your friends and family around this solid acacia wood 8- piece outdoor dining set. Featuring acacia wood frames with plush water-resistant ivory chair cushions for a natural look that will brighten up your space with its simplicity. Up to six people can be seated comfortably around this table.The durable acacia wood design is resistant to outdoor elements so you can enjoy entertaining with this set for seasons to come. The 10-foot patio umbrella with auto tilt will protect your family and friends from the sun providing the perfect outdoor entertainment space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement Stainless Steel Wand Assembly (915769)
- BRIGGS & STRATTON Vacuum Hose (793147)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- MIDWEST Skudo Pet Travel Carrier Wheel Casters 4 Pack Silver (1400CASTER)
- ALATERRE FURNITURE 8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan (ANOK01RD05S6)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-112T-DKGY-GG)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- Alaterre Furniture Outdoor Lounge Sets