Shop All Outdoor Lounge Sets
Alaterre Furniture
8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Red
Mfr # ANOK01RD02S6
Zoro # G608400032
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35"
- Color Natural
- Material Acacia
- Weight 205.46 lbs.
- Weight Capacity (6) 300 Lbs, 125 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANOK01RD02S6
- Zoro # G608400032
- UPC # 848595043664
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Length | 35" |
Width | 63" |
Height | 29" |
Details
Color | Natural |
Material | Acacia |
Weight | 205.46 lbs. |
Weight Capacity | (6) 300 Lbs, 125 Lbs |
Description
Enjoy hosting your friends and family around this solid acacia wood 8- piece outdoor dining set. Featuring acacia wood frames with plush water-resistant ivory chair cushions for a natural look that will brighten up your space with its simplicity. Up to six people can be seated comfortably around this table.The durable acacia wood design is resistant to outdoor elements so you can enjoy entertaining with this set for seasons to come. The 10-foot patio umbrella with auto tilt will protect your family and friends from the sun providing the perfect outdoor entertainment space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHLENUNTRY 2'x2'x3' Round End Tank (50130018)
- BLACKCANYON GEAR Black Canyon Outfitters Bullet Bottle 25-Ounce Insulated Water Bottle Brass Cartridge (BRASSBUL)
- PROGRESSIVE DYNAMICS Progressive Dynamics PD5110610V 5100 Series Automatic Transfer Switch - 120 VAC, 30 Amp w/Screw (PD5110010QV)
- TATCO Latex Balloons, 12", Assorted, PK100 (61100)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- ALATERRE FURNITURE 8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan (ANOK01RD05S6)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 2 Chairs (XU-DG-810060362-GG)
- MODWAY Shore Outdoor Patio Aluminum Sectional Sofa Set, Silver and Gray - 6 Piece (EEI-2561-SLV-GRY)
- Alaterre Furniture Outdoor Lounge Sets