Shop All Outdoor Lounge Sets
Alaterre Furniture
8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Blue
Mfr # ANOK01RD01S6
Zoro # G908399869
product price: $1,366.99
/ea
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 63"
- Weight 205.46 lbs.
- Height 29"
- Length 35"
- Weight Capacity (6) 300 Lbs, 125 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANOK01RD01S6
- Zoro # G908399869
- UPC # 848595043657
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Width | 63" |
Height | 29" |
Length | 35" |
Details
Weight | 205.46 lbs. |
Weight Capacity | (6) 300 Lbs, 125 Lbs |
Color | Natural |
Material | Acacia |
Description
Enjoy hosting your friends and family around this solid acacia wood 8- piece outdoor dining set. Featuring acacia wood frames with plush water-resistant ivory chair cushions for a natural look that will brighten up your space with its simplicity. Up to six people can be seated comfortably around this table.The durable acacia wood design is resistant to outdoor elements so you can enjoy entertaining with this set for seasons to come. The 10-foot patio umbrella with auto tilt will protect your family and friends from the sun providing the perfect outdoor entertainment space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG 1 Pattern High Pressure Brass Hose Nozzle (W621A)
- ZORO SELECT Sewer Nozzle, Size 6.5,5000 psi (AL0124722270)
- SIMPSON Aluminum Water Blaster 49State 4200 PSI at 40 GPM HONDA GX390 (ALWB60828)
- SUNBELT BLADE-MOWER, XHT, 19", 3/8 19" x2" x1" (A-B1MA2400)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- ALATERRE FURNITURE 8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan (ANOK01RD05S6)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 2 Club Chairs (XU-DG-104560062-GG)
- SAFAVIEH Carson 4 Piece Outdoor Set- Grey Wash and Beige (PAT7005B)
- Alaterre Furniture Patio Furniture