Shop All Dining Room Tables & Sets
Alaterre Furniture
73 W, 34 L, 30 H
Mfr # ACSB01222
Zoro # G004407857
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 73
- Length 34
- Height 30
- Weight Capacity 121.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ACSB01222
- Zoro # G004407857
- UPC # 848595021617
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 73 |
Length | 34 |
Height | 30 |
Details
Weight Capacity | 121.66 |
Description
Anchor your dining room or eat-in kitchen with this stunning rectangle dining table with matching bench. With smooth lines and a slightly rounded edge, this table and bench look beautiful, and allow you to both host and dine with ease. The rounded edges and gently sloping legs blend effortlessly with any decor style. Constructed of solid birch legs, composite wood and maple veneer. This set is sure to give your home a warm, inviting vibe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- TAP BRACKET Curtain Tap Bracket Brz (TBBRONZ-MC6)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP14192171)
- ALATERRE FURNITURE 72 W, 34 L, 30 H (ACWN0175BVI01)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP192171)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP041771)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP1771)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- BAXTON STUDIO Sanford Mid-Century Tan Faux Leather and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11346-Zoro)
- Alaterre Furniture Dining Room Tables & Sets