Shop All Dining Room Tables & Sets
Alaterre Furniture
72 W, 34 L, 30 H
Mfr # ACWN0175BVI01
Zoro # G504407845
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72
- Length 34
- Height 30
- Weight Capacity 131.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ACWN0175BVI01
- Zoro # G504407845
- UPC # 848595021570
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 72 |
Length | 34 |
Height | 30 |
Details
Weight Capacity | 131.52 |
Description
Host a dinner party for friends or cook a meal for the family using this inviting cedar top dining table. The rustic chestnut finish highlights natural wood variations which add to the table's character. Three large planks come together for a rustic tabletop, while the sleek black legs add a modern contrast. The chairs feature slatted seat backs with a contoured seat for comfort and support. The dining set mixes urban industrial with farmhouse style so that you can incorporate it into your kitchen or dining room easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 4-Door Shoe Storage Cabinet (152-9174)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52850-79)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP192171)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP041771)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP1771)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP14192171)
- HOMEROOTS Gray Steel Dining Table 32 x 32 x 29 in. (372206)
- CLASSIC ACCESSORIES Crosley Furniture Griffith Metal 40 in. Dining Table in White Finish (VE96679)
- Alaterre Furniture Dining Room Tables & Sets