Shop All Dining Room Tables & Sets
Alaterre Furniture
72 W, 34 L, 30 H
Mfr # ACCH012264WH
Zoro # G804407835
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72
- Length 34
- Height 30
- Weight Capacity 161.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ACCH012264WH
- Zoro # G804407835
- UPC # 848595021716
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 72 |
Length | 34 |
Height | 30 |
Details
Weight Capacity | 161.56 |
Description
Enjoy making memories around this gorgeous dining table with two benches. This versatile and neutral design goes well with many aesthetics from modern farmhouse to coastal retreat. A two-tone finish serves up twice the charm and character. The table and benches feature a sturdy construction with X-leg trestle base. Constructed of solid birch, composite wood and cherry veneer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion Height Adjustable L-Desk with Hutch, Antigua/Black (93886-000052)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- LORELL Replacement Chair Tips, Gray, 1/8", PK16 (LLR49323)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP14192171)
- ALATERRE FURNITURE 72 W, 34 L, 30 H (ACWN0175BVI01)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP041771)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP192171)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP1771)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- Alaterre Furniture Dining Room Tables & Sets