Shop All Outdoor Lounge Sets
Alaterre Furniture
6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Rectangular Umbrella Red
Mfr # ANOK01RE02S4
Zoro # G208400142
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 29"
- Width 63"
- Length 35"
- Weight 156.74 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANOK01RE02S4
- Zoro # G208400142
- UPC # 848595043954
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Height | 29" |
Width | 63" |
Length | 35" |
Details
Color | Natural |
Weight | 156.74 lbs. |
Weight Capacity | (4) 300 Lbs, 125 Lbs |
Material | Acacia |
Description
Enjoy hosting your friends and family around this solid acacia wood 6-piece outdoor dining set. Featuring acacia wood frames with plush water-resistant ivory chair cushions for a natural look that will brighten up your space with its simplicity. Up to four people can be seated comfortably around this table. The durable acacia wood design is resistant to outdoor elements so you can enjoy entertaining with this set for seasons to come. The set also includes a 10-foot rectangular umbrella. The sun umbrella outdoor patio shade is an attractive piece of outdoor dcor that provides quality sun protection whether youre entertaining guests on the deck or lounging by your swimming pool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD T-Post Grips, 9 ga., PK100 (442)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 111656 50 lbs Black Oil Sunflower for Wild Bird Feed (111656)
- JAMESON 13" Tri-Cut Saw Blade (SB-13TE)
- AFTERMARKET Liquid Gasket (7M7260)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- ALATERRE FURNITURE 8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan (ANOK01RD05S6)
- WOODARD CM FS Coral 4PC Seat Set (CPTV-2019-SET)
- HANOVER Lounge Set, Cilantro Green, 6 Pc (STRATHMERE6PC)
- Alaterre Furniture Outdoor Lounge Sets