Shop All Outdoor Lounge Sets
Alaterre Furniture
6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Terre Cotta
Mfr # ANOK01RD10S4
Zoro # G608399893
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 63"
- Weight 158.65 lbs.
- Length 35"
- Height 29"
- Weight Capacity (4) 300 Lbs, 125 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANOK01RD10S4
- Zoro # G608399893
- UPC # 848595043640
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Width | 63" |
Length | 35" |
Height | 29" |
Details
Weight | 158.65 lbs. |
Weight Capacity | (4) 300 Lbs, 125 Lbs |
Material | Acacia |
Color | Natural |
Description
Enjoy hosting your friends and family around this solid acacia 6- piece wood outdoor dining set. Featuring acacia wood frames with plush water-resistant ivory chair cushions for a natural look that will brighten up your space with its simplicity. Up to four people can be seated comfortably around this table. The durable acacia wood design is resistant to outdoor elements so you can enjoy entertaining with this set for seasons to come. The 10-foot patio umbrella with auto tilt will protect your family and friends from the sun providing the perfect outdoor entertainment space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400633)
- STENS Pre-Filter For Gb Oem : Partner 506226301 605-283 (605-283)
- LOGO BRANDS FL State Frosty Fleece (136-25F-1)
- BRIGGS & STRATTON Alternator Connector (393456)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- ALATERRE FURNITURE 8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan (ANOK01RD05S6)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- LETRIGHT INDUSTRIALRP FS Novara 4PC Patio Set (545.0310.000)
- GRILLTOWN Rocker Mission Box Frame White KN 28W (GR2630451)
- Alaterre Furniture Outdoor Lounge Sets