Shop All Desks
Alaterre Furniture
55 D X 55 W X 30 H, Natural Aged Brown, Acacia
Mfr # ANLO0833
Zoro # G805831172
product price: $452.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Overall Width 55
- Overall Depth 55
- Overall Height 30
- Color Natural Aged Brown
- Material Acacia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANLO0833
- Zoro # G805831172
- UPC # 848595031838
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 55 |
Overall Depth | 55 |
Overall Height | 30 |
Details
Color | Natural Aged Brown |
Material | Acacia |
Weight | 153 |
Weight Capacity | 250 Lbs |
Description
Keep your office organized with this corner desk with storage credenza. The L shape desk is both beautiful and functional, providing ample storage and style for your home office. Made from acacia wood and metal ,the mix of materials gives this desk an industrial, modern look. The side credenza features two shelves divided into four compartments and a wide desktop, keeping everything you need at work within reach. The compact L-shaped desk takes up a little space, making it fit perfectly in the corner or small space.- Overall dimensions: 55" W x 55" D x 30" H- Desk dimensions: 55"W x 30"H; chair opening: 40"W x 28"H- Overall Credenza is 55"W x 13"D x 29"H; each of the four sections is 12"W x 11" D; bottom shelf is 17", top shelf is 9"H- Can be used in an office, bedroom, or in the corner of a living room- Plenty of storage space to keep laptops, printer, books, pens, and other important items- Made of acacia wood and metal- Perfect for corner or small space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- ALATERRE FURNITURE 24" D X 48 W X 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0620)
- ALATERRE FURNITURE 21" D X 32 W X 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0520)
- ALATERRE FURNITURE Claremont 48"W Rustic Wood and Metal Desk (ANCM0574)
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- HON Desk Return, 24" D X 42" W X 29.5" H, Mahogany/Charcoal, Metal (HP3236L.N.S)
- MANHATTAN COMFORT Office Desk, 17.51" D X 53.14" W X 31.1" H, White, MDP (136AMC160)
- BESTAR Pro-Concept Plus 40W Desk Bridge, White & Deep Grey (110820-1117)
- Alaterre Furniture Desks