Shop All Coffee Tables
Alaterre Furniture
48 X 18 X 30, Oak Top, Rustic Brown
Mfr # ANKY10RBG
Zoro # G8332119
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 18
- Height 30
- Tabletop Material Oak
- Tabletop Color Rustic Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANKY10RBG
- Zoro # G8332119
- UPC # 848595016729
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 48 |
Length | 18 |
Height | 30 |
Overall Height | 30 |
Overall Length | 18 |
Overall Width | 48 |
Details
Tabletop Material | Oak |
Tabletop Color | Rustic Brown |
Material | Oak |
Color | Rustic Brown |
Weight | 40.78 |
Surface Material | Oak |
Description
A perfect blend of rustic and industrial style, this beautiful collection will blend seamlessly in your living space. The sofa/ TV console with shelf is a gorgeous accent as an entryway table, behind your sofa or possibly even for a flat-screen television. Featuring solid oak wood tray tops that are fixed in place with metal accents and metal legs. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1040)
- ALATERRE FURNITURE 40 X 15 X 29, MDF Top, Concrete Gray (ANNP1471)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- ALATERRE FURNITURE 42 X 26 X 18, Oak Top, Rustic Brown (ANKY11RBG)
- SAUDER Cannery Bridge Lift Top Coffee Table (424191)
- Alaterre Furniture Coffee Tables