Shop All Coffee Tables
Alaterre Furniture
48 X 16 X 30, Pine Top, Stain/Nitrocellulose Lacquer
Mfr # ANAD10RNB
Zoro # G8332164
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 16
- Height 30
- Tabletop Material Pine
- Tabletop Color Stain/Nitrocellulose Lacquer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANAD10RNB
- Zoro # G8332164
- UPC # 848595016668
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 48 |
Length | 16 |
Height | 30 |
Overall Length | 16 |
Overall Width | 48 |
Overall Height | 30 |
Details
Tabletop Material | Pine |
Tabletop Color | Stain/Nitrocellulose Lacquer |
Material | Pine |
Color | Stain/Nitrocellulose Lacquer |
Weight | 33.27 |
Surface Material | Pine |
Description
Add a unique touch to your home with this collection The lightly distressed black sawhorse leg design gives it a rustic, yet industrial feel. The solid wood top has a natural finish that features unique markings from the wood grain. This collection is sure to make a statement in your home. Made of solid wood.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Atomic Digital Wall Clock, 9" (75172)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- ALATERRE FURNITURE 40 X 15 X 29, MDF Top, Concrete Gray (ANNP1471)
- ALATERRE FURNITURE 48 X 18 X 30, Oak Top, Rustic Brown (ANKY10RBG)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- ALATERRE FURNITURE 42 X 26 X 18, Oak Top, Rustic Brown (ANKY11RBG)
- WINSOME TRADING Winsome Trading 92437 Genoa Rectanuglar Coffee Table with Glass top and Shelf (92437)
- Alaterre Furniture Coffee Tables