Shop All Dining Room Tables & Sets
Alaterre Furniture
48 W, 38 L, 30 H
Mfr # ANNP1771
Zoro # G9190504
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 38
- Height 30
- Overall Length 38
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNP1771
- Zoro # G9190504
- UPC # 848595016569
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 48 |
Length | 38 |
Height | 30 |
Overall Length | 38 |
Overall Height | 30 |
Overall Width | 48 |
Details
Material | MDF |
Color | Concrete Gray |
Weight | 68.54 |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP14192171)
- MONARCH SPECIALTIES Dining Table, 48 in. Rectangular, Small, Kitchen, Dining Room, Drop Leaf, Oak And Cream, Wood Legs (I 1327)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- INTERNATIONAL CONCEPTS 42W, 42L, 42.3H, Black/Cherry (K57-42DPT-27B-6B-2)
- DOBA-BNT Clayton 3 Piece Set Drop Leaf Table with 2 Ladderback Chairs (SA143757)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 42 H (K-3030-342T)
- Alaterre Furniture Dining Room Tables & Sets