Shop All Dining Room Tables & Sets
Alaterre Furniture
48 W, 38 L, 30 H
Mfr # ANNP172071
Zoro # G8332520
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 38
- Height 30
- Overall Width 48
- Color Concrete Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANNP172071
- Zoro # G8332520
- UPC # 848595017474
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 48 |
Length | 38 |
Height | 30 |
Overall Width | 48 |
Overall Height | 30 |
Overall Length | 38 |
Details
Color | Concrete Gray |
Material | MDF |
Weight | 131.06 |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. Mix and match to achieve your desired look. This collection allows you to affordably update your spaces to a very stylish look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP192171)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP1771)
- ALATERRE FURNITURE 72 W, 34 L, 30 H (ACWN0175BVI01)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP041771)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP14192171)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- BAXTON STUDIO Mila Grey Upholstered and Dark Brown Finished Wood 7-Piece Dining Set (172-10530-10894)
- Alaterre Furniture Dining Room Tables & Sets