Shop All Dining Room Tables & Sets
Alaterre Furniture
48 W, 38 L, 30 H
Mfr # ANNP14172071
Zoro # G8332724
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 38
- Height 30
- Weight 164.33
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNP14172071
- Zoro # G8332724
- UPC # 848595017481
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 48 |
Length | 38 |
Height | 30 |
Overall Length | 38 |
Overall Width | 48 |
Overall Height | 30 |
Details
Weight | 164.33 |
Material | MDF |
Color | Concrete Gray |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. This set is perfect for your kitchen, dining room or even rec room/bar area. It features a table, four 18" stools, and a buffet/serving table. The faux concrete with the square wood legs and the rush seat stools blend seamlessly. The Newport collection allows you to affordably update your spaces to a very stylish look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- APACHE HOSE & BELTING DOOR MAT BLK 1.5X2.25' (043-1902E)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Slate Fabric Frosted Window (1852319-3)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP1771)
- ALATERRE FURNITURE 72 W, 34 L, 30 H (ACWN0175BVI01)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP041771)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP14192171)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP192171)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K58-36RT-6B-S102-2)
- Alaterre Furniture Dining Room Tables & Sets