Shop All Dining Room Tables & Sets
Alaterre Furniture
48 W, 38 L, 30 H
Mfr # ANNP041771
Zoro # G8332146
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 38
- Height 30
- Overall Height 30
- Weight 113.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNP041771
- Zoro # G8332146
- UPC # 848595017504
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 48 |
Length | 38 |
Height | 30 |
Overall Height | 30 |
Overall Width | 48 |
Overall Length | 38 |
Details
Weight | 113.04 |
Material | MDF |
Color | Concrete Gray |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. This set is perfect for your kitchen, dining room or even rec room/bar area. Mix and match to achieve your desired look. This collection allows you to affordably update your spaces to a very stylish look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Mixed Tan Discount Church Chair, 21" Wide (EPCHT-105)
- MARTEX BRENTWOOD Bath Towel, White, 27x50, PK12 (7132240)
- BAXTON STUDIO Caprice Modern and Contemporary Glam Navy Blue Velvet Fabric Twin Size Panel Bed (183-11256-Zoro)
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP1771)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP14192171)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP192171)
- DOBA-BNT Afton Dinette Set - White (SA2589330)
- PROGRESSIVE FURNITURE Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (D859-10G)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- Alaterre Furniture Dining Room Tables & Sets