Shop All Coffee Tables
Alaterre Furniture
45 X 26 X 18.25, Pine Top, Pine
Mfr # ANSB1162
Zoro # G8332338
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45
- Length 26
- Height 18.25
- Tabletop Material Pine
- Tabletop Color Pine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANSB1162
- Zoro # G8332338
- UPC # 848595016507
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 45 |
Length | 26 |
Height | 18.25 |
Overall Height | 18.25 |
Overall Width | 45 |
Overall Length | 26 |
Details
Tabletop Material | Pine |
Tabletop Color | Pine |
Weight | 49 |
Material | Pine |
Color | Pine |
Surface Material | Pine |
Description
This classic collection is rich in character. The open side panels give a relaxed feel to these timeless pieces. Made of pine wood and finished in a distressed cherry stain that brings warmth to your living space. This gorgeous coffee table with shelf will be a perfect accent next to your sofa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- NATIONAL HOLIDAYS Tree Stand Welded Steel (5244)
- CONTEMPORARY 4 Drawer Vertical File Cabinet in Oak (00204/X)
- LUXOR Mobile Presentation Station, (4) Shelf (PS4000)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1040)
- ALATERRE FURNITURE 42 X 26 X 18, Oak Top, Rustic Brown (ANKY11RBG)
- ALATERRE FURNITURE 48 X 18 X 30, Oak Top, Rustic Brown (ANKY10RBG)
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- ALATERRE FURNITURE 40 X 15 X 29, MDF Top, Concrete Gray (ANNP1471)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- ELK HOME Leon Coffee Table (H0895-10651)
- Alaterre Furniture Coffee Tables