Shop All Coffee Tables
Alaterre Furniture
42 X 26 X 18, Oak Top, Rustic Brown
Mfr # ANKY11RBG
Zoro # G8332688
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42
- Length 26
- Height 18
- Tabletop Material Oak
- Tabletop Color Rustic Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANKY11RBG
- Zoro # G8332688
- UPC # 848595016736
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 42 |
Length | 26 |
Height | 18 |
Overall Length | 26 |
Overall Height | 18 |
Overall Width | 42 |
Details
Tabletop Material | Oak |
Tabletop Color | Rustic Brown |
Material | Oak |
Color | Rustic Brown |
Weight | 48.5 |
Surface Material | Oak |
Description
A perfect blend of rustic and industrial style, this beautiful collection will blend seamlessly in your living space. Featuring solid wood tray tops that are fixed in place with metal accents and metal legs. Mix and match to achieve your desired look. This gorgeous coffee table with shelf will be a perfect accent next to your sofa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Shirley "Walnut" Medium Wood 2-Door Shoe Cabinet with Open Shelves (124-6602)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33723R.L.S)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7315)
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- ALATERRE FURNITURE 48 X 18 X 30, Oak Top, Rustic Brown (ANKY10RBG)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- ALATERRE FURNITURE Barton Outdoor Eucalyptus Wood Coffee Table with Lift Top Storage Compartment, Brown (80-OUTD-WD-STCT)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- WINSOME TRADING Winsome Trading 92437 Genoa Rectanuglar Coffee Table with Glass top and Shelf (92437)
- Alaterre Furniture Coffee Tables