Shop All Coffee Tables
Alaterre Furniture
42 X 24 X 18, P Top, Stain/Nitrocellulose Lacquer
Mfr # ANAD11RNB
Zoro # G8331927
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42
- Length 24
- Height 18
- Tabletop Material P
- Tabletop Color Stain/Nitrocellulose Lacquer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANAD11RNB
- Zoro # G8331927
- UPC # 848595016675
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 42 |
Length | 24 |
Height | 18 |
Overall Width | 42 |
Overall Height | 18 |
Overall Length | 24 |
Details
Tabletop Material | P |
Tabletop Color | Stain/Nitrocellulose Lacquer |
Material | Pine |
Color | Stain/Nitrocellulose Lacquer |
Weight | 37.68 |
Surface Material | P |
Description
Add a unique touch to your home with this collection The lightly distressed black sawhorse leg design gives it a rustic, yet industrial feel. The solid wood top has a natural finish that features unique markings from the wood grain. This collection is sure to make a statement in your home. Made of solid wood.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- ALATERRE FURNITURE 42 X 26 X 18, Oak Top, Rustic Brown (ANKY11RBG)
- ALATERRE FURNITURE Barton Outdoor Eucalyptus Wood Coffee Table with Lift Top Storage Compartment, Brown (80-OUTD-WD-STCT)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- ALATERRE FURNITURE 48 X 16 X 30, Pine Top, Stain/Nitrocellulose Lacquer (ANAD10RNB)
- ALATERRE FURNITURE 40 X 15 X 29, MDF Top, Concrete Gray (ANNP1471)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- MOES Conga Coffee Table, Copper (OT-1002-42)
- Alaterre Furniture Coffee Tables