Shop All Dining Room Tables & Sets
Alaterre Furniture
42 W X 36 L X 36 H
Mfr # ANNP1971
Zoro # G9190440
original price:
$229.59
24% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42
- Length 36
- Height 36
- Color Concrete Gray
- Overall Width 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNP1971
- Zoro # G9190440
- UPC # 848595016576
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 36 |
Height | 36 |
Overall Width | 42 |
Overall Length | 36 |
Overall Height | 36 |
Details
Color | Concrete Gray |
Weight | 66.34 |
Material | MDF |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST PRODUCTS LTD Frost Shower Curtain - Shower - 1144-502 (1144-502)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- ALATERRE FURNITURE 42 W X 36 L X 36 H (ANNP14192171)
- ALATERRE FURNITURE 48 W X 38 L X 30 H (ANNP1771)
- BORAAM INDUSTRIES Inc. 5pc Shaker Dining Set - Walnut (81636)
- INTERNATIONAL CONCEPTS Round Dual Drop Leaf Table, 36 in W X 36 in L X 30 in H, Wood, Espresso (K581-36RP-C-10P)
- FLASH FURNITURE Square Metal Table, Sqr w/Rattan Chairs, Gray, 28", 28 W X 28 L X 28 H, Clear (TLH-073SQ-037GY4-GG)
- BAXTON STUDIO Sadie Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (172-9730-10892)
- EAST WEST FURNITURE East West Furniture KEPL7-WHI-W 7PC Oval Dining Set with Single Pedestal with 18 in. butterfly leaf and 6 wood seat chairs (KEPL7-WHI-W)
- Alaterre Furniture Dining Room Tables & Sets